SUPCO High Pressure Switch (Saklar Tekanan)

Sebelum PPN:
Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Pressure Switch Product Type High Pressure Control Pressure Range - Maximum 450 psi Pressure Differential - Minimum Not Applicable Pressure Range - Minimum 250 psi Pressure Differential Max Not Applicable Pressure Differential Adjustability Fixed Pressure Range Adjustability Fixed Pressure Connection Gender Female Pressure Connection Type Flare Time Delay Setting Not Applicable Pressure Setting High Pressure Connection Size 1/4 in Rated Voltage 120/240VAC Contact Form SPST

Ulasan Produk

Tidak ada ulasan