MODINE High Limit Switch

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plenum limit controls mount through the wall of a duct or furnace plenum and turn the fan off when the trigger temperature is reached. They feature a large base with notches or holes for mounting hardware to pass through and hold them in place. This provides the temperature probe with a solid base to withstand high airflow. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
Feature
High Limit Switch Product Type Limit Control Application Limit Control Contact Form SPST Switch Action Open on Rise Switch Opening Temperature 220 Degrees F Switch Closing Temperature 180 Degrees F Maximum Control Temperature 284 Degrees F Minimum Control Temperature Not Applicable Insertion Length 2 3/4 in Input Voltage 24V Overall Depth Not Applicable Overall Height 2 3/4 in Overall Width 1 7/8 in

Ulasan Produk

Tidak ada ulasan