Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These earpieces and headsets connect with compatible series or models of Midland two-way radios.
Feature
Headset Product Type Headsets Compatible Radio Brand Midland Compatible Radio Series BizTalk BR Compatible Radio Manufacturer Model Number BR200 Compatible Radio Grainger Model Number 46AX76 Number of Ears One Ear Number of Wires 2 Push To Talk Yes Microphone Location Shirt/Lapel Number of Headsets Included 1 Radio Connector Type Two Pin Earpiece Connection Type Wired Earpiece Color Black Cord Length 24 in Volume Control No

Ulasan Produk

Tidak ada ulasan