SPECO TECHNOLOGIES HD-TVI Ground Loop Isolator

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HD-TVI Ground Loop Isolator Product Type HD-TVI Ground Loop Isolator Compatible Surveillance Equipment Digital CCTV Cameras Compatible with Series Universal Includes BNC Connectors Color Black Features Built-In TVS for Surge Protection For Use With AHD Cameras CVBS Cameras HD-CVI HD-TVI Cameras Material Plastic Maximum Input Voltage 12V DC Overall Depth 1 in Overall Height 1 1/8 in Overall Width 2 1/2 in Power Source Cable Standards NDAA Compliant

Ulasan Produk

Tidak ada ulasan