RAYMOND PRODUCTS Hanging Rack for Folding Chairs & Rectangular Tables

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging racks for folding chairs and rectangular tables have one top row of hanger posts and two bottom corner posts on both sides. Folding chairs can be hung from their lower cross bars on the top row of hanger posts. Collapsed rectangular folding tables can be placed on the bottom of the racks and are held in place by the racks' bottom corner posts. The racks save space when storing the chairs and tables between uses. They also keep the chairs and tables organized when not in use, which helps maximize efficiency when setting them up and taking them down. The length and width of the chairs when folded should be smaller than the vertical and horizontal spacing between the hanger posts to ensure the chairs will fit on the rack.
Feature
Hanging Rack for Folding Chairs Rectangular Tables Max Number of Tables 8 Load Capacity 500 lb For Max Number of Chairs 20 For Maximum Number of Vertical Tables 8 For Maximum Table Length 96 in For Maximum Table Width 30 in For Minimum Chair Width 13 in For Maximum Chair Width 16 in Caster Wheel Dia 5 in Caster Wheel Type Standard Caster Mounting Type Stem Caster Brake Type No Brake Included Caster Wheel/Tread Material Phenolic

Ulasan Produk

Tidak ada ulasan