Universal Handwrap Stretch Film

Sebelum PPN:
Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand-grade cast stretch wrap is quieter to apply, and has more cling than blown film. It also provides improved clarity over blown film for viewing bundle contents and requires less force to stretch the wrap during application, which reduces worker fatigue. It protects against dirt and moisture, keeps items together, and helps prevent tampering. These rolls are smaller than machine-grade wrap rolls, making them easier to transport around a facility.
Feature
Stretch Wrap Style Cast Stretch Wrap Application Standard Duty Overall Width 18 in Overall Length 1 500 ft Gauge 70 ga Stretch Wrap Handle Type No Handle Stretch Wrap Film Grade Hand Grade Top Sheeting Type Not Applicable Sheet Length 1 500 ft Sheet Width 18 in Mil Thickness 0.8 mil Sheets Per Roll Continuous Roll Stretch Wrap Message None Ventilation Type Not Applicable Package Quantity 4

Ulasan Produk

Tidak ada ulasan