Sebelum PPN:
Rp1.599.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty floor drain grates filter out large particles and allow wastewater to flow freely into drainage systems. These grates are built to support light vehicles with pneumatic tires on sidewalks or in residential parking areas. They are available in different materials, and come in distinct shapes, sizes, and colors based on specified applications. Class B grates are rated to support loads up to 28,100 pounds per square foot.
Feature
Grate Product Type Grate Overall Width 7 1/4 in Overall Length 7 1/4 in Overall Diameter Not Applicable Material Nickel Installation Type Drop-In Color Bronze Grate Surface Type Slotted Shape Square ADA Compliant No Overall Height Not Applicable For Use with Drain Type Floor Drain Drain Style Square

Ulasan Produk

Tidak ada ulasan