TRIMCO Bathroom Grab Bar (Pegangan Kamar Mandi)

Sebelum PPN:
Rp6.899.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single grab bars mount to walls in bathrooms or showers to provide support and stability for seniors and people with physical limitations.
Feature
Grab Bar Product Type Wall Mounted Grab Bar Bar Material Copper Alloy Finish Satin Bar Diameter 1 1/4 in Bar Length 42 in Overall Length 45 in ADA Compliant Yes Degree of Bar Angle 0 Degrees Center to Center Hole Distance 42 in Includes Mounting Hardware Yes Color Silver Features Concealed Mounting Mounting Flange Diameter 3 in Projection 2 3/4 in

Ulasan Produk

Tidak ada ulasan