UNIWELD Gas Welding Outfit

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These outfits include a straight cutting torch or a torch handle and cutting attachment. They also include a fuel and oxygen regulator but do not include tips.
Feature
Gas Welding Outfit Compatible Fuel Type Acetylene Kit Series Fabricator Torch Handle Model WH360 Cutting Attachment Manufacturer Part Number 780A Head Angle 90 Degrees Regulator CGA Number (Fuel) CGA 510 Regulator CGA Number (Oxygen) CGA 540 Product Type Combination Torch Kit Torch Style Victor Application Brazing Cutting Heating Welding Duty Rating Heavy Duty Number of Brazing and Soldering Tips 0 Number of Cutting Tips 1 Number of Regulators 2 Number of Welding Nozzles 0

Ulasan Produk

Tidak ada ulasan