Sebelum PPN:
Rp1.899.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screen door hardware includes components such as rollers, springs, handles, tracks, guards, and screen assemblies used to install and maintain screen doors and improve operational capabilities.
Feature
Frame Door Type Screen Door Length 72 in Width 5/16 in Height 3/4 in Material Aluminum Bronze Painted Finish Closer Type Standard Duty Hardware Not Included Roller Width Not Applicable Package Quantity 20

Ulasan Produk

Tidak ada ulasan