Pelican Footlocker

Sebelum PPN:
Rp16.999.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Personal belonging footlockers are large storage containers with a built-in liftable lid that is lockable. They have built-in wheels for mobility.
Feature
Footlocker Color Green Handle Style Soft Grip Hinge Material Polyethylene Inside Height 12 in Inside Length 29 in Inside Width 14 in Material Plastic Overall Height 14 in Overall Width 33 in Overall Length 17 in Stackable Stacking Capable Volume Capacity 20.9 gal Number of Handles 2 Mobility Mobile Closure Type Lock-Ready Hasp Finish Unfinished Number of Trays 2 Resistant To Corrosion Impact Shape Rectangular

Ulasan Produk

Tidak ada ulasan