ZURN Floor Drain

Sebelum PPN:
Rp2.199.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Floor Drain Standards ASME A112.6.3 CSA B79-2008 Includes Grate Yes Nominal Pipe Size 2 in Pipe Outside Diameter 2 in Drain Material Nickel Bronze Includes Adjustable Collar Connection Type No Hub Ligature Resistant No Body Height 3 7/8 in Product Type Floor Drain Drain Style Square Grate Material Nickel Bronze Grate Color Gray Overall Width Not Applicable Overall Length Not Applicable Overall Diameter 8 3/8 in Body Diameter 6 in Overall Height 6 1/4 in

Ulasan Produk

Tidak ada ulasan