MINTIE TECHNOLOGIES Flexible Duct (Selang Exhaust)

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible duct for negative air machines connects to compatible negative air machines for air cleaning applications. The duct can be connected to a negative air machine's intake manifold to pull contaminated air into the machine so it can be filtered. The duct can also be connected to a negative air machine's exhaust ring to discharge clean air from the machine into a room or outdoors.
Feature
Flexible Duct Product Type Flexible Duct Compatible Grainger Part Number 30RV49 30RV50 30RV51 30RV52 Compatible Manufacturer Model Number PAB2K-973 PAB2K-993 PAB2K-99ALM PAB2K-GP3 Material BoPET Overall Depth 25 ft Overall Height 12 in Overall Length 25 ft Overall Width 2 in Hose Diameter 12 in Inside Diameter 12 in Outside Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan