MACURCO Detektor dan Pengontrol Gas Tetap (Panel Kontrol Detektor Gas)

Sebelum PPN:
Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed gas detectors install in permanent locations to continuously monitor and alert personnel of specified gas concentrations in localized areas of a facility.
Feature
Fixed Gas Detector and Controller For Use With Macurco Control Panel Gas Detected Hydrogen Sulfide Standards cETLus Certified Includes Manual Product Type Stand-Alone Detector Controller Mounting Location Wall Number of Relays 2 Sensor Type Electrochemical Visual Alert Type Green LED Display Type Digital Operating Temperature - Minimum -4 Degrees F Operating Temperature - Maximum 122 Degrees F Number of Gases Detected 1 Coverage Area 900 sq ft Interchangeable Sensors Yes

Ulasan Produk

Tidak ada ulasan