VISUAL WORKPLACE INC. Fishbone Diagram Board

Sebelum PPN:
Rp7.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fishbone dry-erase boards provide guided collective problem-solving. They feature space to identify potential causes for a stated effect, issue, or problem.
Feature
Dry Erase Board Board Properties Non-Magnetic Mounting/Mobility Type Wall Mounted Board Color White Dry Erase Height 36 in Dry Erase Width 48 in Dry Erase Surface Finish Gloss Frame Color Not Applicable Board Frame Material No Frame Frame Material Not Applicable Dry Erase Surface Type Plastic Corner Shape Rounded

Ulasan Produk

Tidak ada ulasan

Halaman Terkait