STI Firestop Sheet (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp6.399.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firestop sheets are cut to fit irregular shapes to cover large openings. Sheets include an intumescent material that expands to seal the space when it's subjected to high heat, preventing smoke and flame from moving to adjoining areas.
Feature
Firestop Sheet Fire Rating 4 hr Fire Resistance Type Intumescent Firestop Type Sheet/Panel Overall Width 24 in Roll Length 3 ft Color Silver Cuttable Yes Expansion Temperature 350 Degrees F Maximum Service Temperature 130 Degrees F Minimum Service Temperature -10 Degrees F Resistance Properties Fire Resistant Sheet Length 36 in

Ulasan Produk

Tidak ada ulasan