NUMATICS Filter/Regulator/Lubricator Assembly

Sebelum PPN:
Rp5.699.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by Numatics are complete systems that include a filter, a regulator, and a lubricator. In some cases, the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Assembly Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 1 250 lpm Maximum Operating Pressure 10 bar Filter Rating 5 micron Filter Bowl Material Polycarbonate Filter Bowl Capacity 39 mL Lubricator Bowl Capacity 45 mL Drain Type Manual - Semi-automatic Drain Overall Width 5 7/8 in Series 651 Adjustment Location Top Adjustment Mechanism Knob Adjustment Mechanism Material Plastic Air Flow Direction Left to Right Air Inlet Gender Male

Ulasan Produk

Tidak ada ulasan

Halaman Terkait