WILKERSON Filter/Regulator/Lubricator 2 pcs.

Sebelum PPN:
Rp3.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Air Inlet Size 1/2 in Air Inlet Type NPT Maximum Flow Rate 90 cfm Maximum Operating Pressure 150 psi Filter Rating 5 micron Filter Bowl Material Polycarbonate Filter Bowl Capacity 1.7 oz Lubricator Bowl Capacity 1.7 oz Drain Type Manual Overall Width 5 1/16 in Series D18 Adjustment Mechanism Knob Adjustment Mechanism Material Acetal Air Outlet Size 1/2 in Air Outlet Type NPT Body Material Aluminum Drain Included Yes Filter Bowl Guard Included Yes

Ulasan Produk

Tidak ada ulasan