WILKERSON Filter/Regulator

Sebelum PPN:
Rp1.799.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Wilkerson FRL system.
Feature
Filter/Regulator Filter Bowl Material Plastic Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 73 scfm Filter Rating 5 micron Filter Type Particulate Maximum Operating Pressure 150 psig Drain Type Manual Pressure Gauge Included Yes Body Material Aluminum Overall Width 2 15/16 in Series 08 Adjustment Mechanism Knob Adjustment Mechanism Material Acetal Air Outlet Size 1/4 in Air Outlet Type NPT Drain Included Yes Drain Part Compatibility GRP-96-712

Ulasan Produk

Tidak ada ulasan