NUMATICS Filter Regulator Assembly

Sebelum PPN:
Rp4.399.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Filter Regulator Assembly Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 8 900 lpm Maximum Operating Pressure 10 bar Filter Rating 5 micron Filter Bowl Material Polycarbonate Filter Bowl Capacity 113 mL Lubricator Bowl Capacity 200 mL Drain Type Manual - Semi-automatic Drain Overall Width 7 1/8 in Series 653 Adjustment Location Top Adjustment Mechanism Knob Adjustment Mechanism Material Plastic Air Flow Direction Left to Right Air Inlet Gender Male

Ulasan Produk

Tidak ada ulasan