SOLBERG Filter Cartridge

Sebelum PPN:
Rp899.900 - Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
Feature
Filter Cartridge Element Material Polyester Compatible Manufacturer Part Number F8-135 Overall Height 5.12 in Inside Diameter 7 1/8 in Outside Diameter 10 3/16 in Compatible Product Type Replacement Filter Rating 5 micron Filtration Efficiency Over 99 Percent Maximum Flow Rate 1030 cfm

Ulasan Produk

Tidak ada ulasan