YELLOW JACKET Female End Caps

Sebelum PPN:
Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable ramps have three channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
Feature
Female End Caps Number of Channels 3 Cable Feed Style Lay In Connection Style Dog Bone Channel Height 2 1/8 in Channel Width 2 1/8 in Load Capacity 28 420 lb/Axle Material Polyurethane Color Yellow For Use With Mfr No YJ3-225-Y/B Max Cable Dia 2 1/8 in Height 2 7/8 in Length 18 3/8 in Width 18 5/8 in ADA Compliant No 1 Pair

Ulasan Produk

Tidak ada ulasan