PECO Fan Coil Thermostat

Sebelum PPN:
Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Fan Coil Thermostat Switch Action Open on Rise Number of Switches 2 Voltage 24 or 110 to 277V AC 26.4 A 13.2 A Includes Screws Wall Anchors

Ulasan Produk

Tidak ada ulasan