SPEAKMAN Eye Wash Station (Pencuci Mata)

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gravity-fed stations have tanks mounted above the eyewash unit. Gravity activates the flow when the valve is opened.
Feature
Eye Wash Station Activation Pull Down Color Blue Coverage Eyes and Face Depth 12 in Height 26 in Width 26 in Electrical Connection Type Not Applicable Environment General Purpose In Solution Shelf Life 3 mo Included Media Media Included Includes Universal Emergency Sign Maximum Flow Rate 0.4 gpm Media Type Water Preservative Minimum Operating Temperature 60 Degrees F Mount Type Shelf Wall Portable Water Supply Type Gravity-Fed Refill Type Not Applicable Series GravityFlo

Ulasan Produk

Tidak ada ulasan