Schneider Electric Extended Push Button

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These illuminated, extended-length push-button operators light up to indicate they are on or activated and help make them more noticeable in crowded or dark control panels and enclosures. Their buttons have extended bodies to help users engage them and make them stand out.
Feature
Extended Push Button 22 mm Momentary Head Material Plastic Bezel Material Plastic Color Green NEMA Rating 12 IP Rating IP65 Legend Not Applicable Legend/Background Color No Legend Standards Type 12 UL 50E EN/IEC 60947-1 CCC CSA C22.2 No.14 EN/IEC 60947-5-1 GOST IEC 60068-2-27 IEC 60068-2-6 IEC 60529 JIS C8201-1 JIS C8201-5-1 REACH Free of SVHC RoHS UL 508 Features Snap-Fit Assembly Secure Connection Screws Low Load Electrical Contact

Ulasan Produk

Tidak ada ulasan