SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button

Sebelum PPN:
Rp239.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-to-exit buttons allow exit or entry through doorways when paired with access control systems. Pressing a button activates opening of the door.
Feature
Exit Push Button Type Momentary Mushroom Switch Action Momentary Material Polycarbonate Finish Painted Depth 2 37/64 in Height 4 7/8 in Width 3 1/4 in Button Color Red Color Red Button Dia 1-1/2 in Rating 10A @ 125 or 250V AC 6A @ 30V DC Input Voltage 125/250V AC 30V DC Output SPDT Relay Amps AC 10A @ 125 or 250V AC Operating Temp -40 Degrees to 250 Degrees F Event Audit Trail No Keypad No Cylinder No Standards UL and cUL Listed

Ulasan Produk

Tidak ada ulasan