PROTEKTIVE PAK ESD Tray

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD static-control stacking assembly trays have raised edges that enable them to stack on top of one another. They dissipate electrostatic discharge and are suitable for storing and transporting sensitive electrical equipment like computer chips, transistors, and light-emitting diodes (LEDs).
Feature
ESD Tray Bottom Inside Length 18 in Bottom Inside Width 11 3/4 in Inside Height 1 3/4 in Color Black Electrostatic Discharge Electrostatic Discharge Conductive Material Cardboard Overall Height 1 3/4 in Overall Length 20 in Overall Width 14 in Weight Capacity 8 lb Drop Sides Does Not Include Drop Sides Stackable Stacking Capable Maximum Operating Temperature 200 Degrees F Minimum Operating Temperature 32 Degrees F Pack Quantity 1 Resistant To Abrasion Shape Rectangular

Ulasan Produk

Tidak ada ulasan