SPECO TECHNOLOGIES Enclosed Speaker

Sebelum PPN:
Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling-mount speakers install into or above regular and drop-ceilings and reproduce audio signals as part of a public address or music system.
Feature
Enclosed Speaker Two-Way Enclosed Overall Height (In.) 9 1/2 in Overall Width (In.) 9 1/2 in Overall Length (In.) 5 1/2 in Enclosure Color White Enclosure Material ABS Plastic Tweeter Dia (In.) 1/2 in Tweeter Composition Mylar(R) Woofer Dia (In.) 6 1/2 in Woofer Composition Polypropylene 35 W Watt (RMS) Max Wattage 100 W Sensitivity (dB) 90 dB Impedance (Ohms) 8 ohm Transformer Settings - Frequency Response 65Hz to 20 000Hz Weight (Lbs.) 8 lb Includes Not Applicable

Ulasan Produk

Tidak ada ulasan