Schneider Electric Emergency Stop Push Button

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These illuminated, mushroom push-button operators light up to indicate they are on or activated. They are more noticeable in crowded or dark control panels and enclosures. These push buttons have large, mushroom-shaped heads that are intuitive and easy to actuate if wearing gloves, making them ideal for use as emergency stop (e-stop) buttons.
Feature
Emergency Stop Push Button 22 mm Maintained Type of Operator Square Push Button Basic Material Plastic Head Material Plastic Bezel Material Plastic Color Red NEMA Rating 13 4X IP Rating IP66 Legend Not Applicable Legend/Background Color No Legend

Ulasan Produk

Tidak ada ulasan