POWERS Emergency Mixing Valve

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These emergency fixture mixing valves blend hot and cold water to regulate temperatures used in emergency showers. They are often used in areas where people may be exposed to chemicals or other hazardous materials and need to rinse off quickly.
Feature
Emergency Mixing Valve Body Material Bronze Flow Rate 1 to 8.7 gpm Inlet Type NPT Outlet Type NPT Inlet Size 1/2 in Outlet Size 1/2 in Temp Range 60 Degrees to 95 Degrees F Max Pressure 125 psi Overall Height 3 7/8 in Overall Width 7 3/4 in Inlet Temperature (Cold) 40 Degrees to 80 Degrees F Inlet Temperature (Hot) 180 Degrees F For Use With Lavatories Showers Standards ASSE 1071

Ulasan Produk

Tidak ada ulasan