TRUMETER Electromechanical Hour Meter

Sebelum PPN:
Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hour meters verify and display the running time of a process or appliance. These measurements help inform preventive maintenance schedules to minimize downtime, or record the time it takes for a process to run. Applications include motor and generator runtime and production timing.
Feature
Electromechanical Hour Meter Number of Digits 6 Mounting Panel Max Counts per Second 1 Height 2.66 in Depth 2.94 in Width 2.66 in Display (6) 0.19 in Digit Input Voltage 115VAC Reset Type No Reset Standards CE REACH RoHS UKCA UL WEEE

Ulasan Produk

Tidak ada ulasan