SDC Electromagnetic Lock

Sebelum PPN:
Rp31.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-door magnetic locks have two parts: one secures on the door frame, while the other attaches to the door itself. When the lock activates, the door is secured and will not open. These locks are often paired with access control systems to eliminate unauthorized access.
Feature
Electromagnetic Lock Delayed Egress Opening Action Electromagnetic or Manual Aluminum Amp Draw @ 12V 500mA Amp Draw @ 24V 320mA Input Voltage 12/24V DC Features Built-In Activation Trigger Subdued Alternating Alarm Holding Force (Lb.) 650 Instantaneous Release Delay Satin Aluminum Finish Standards CSFM 3774-0324 0103 NFPA 1-UFC NFPA 101 UL 294 ULC S104 ULC S533 Options Included Dual Voltage For Use With Access Control

Ulasan Produk

Tidak ada ulasan