SDC Electromagnetic Delay Egress

Sebelum PPN:
Rp38.999.900 - Rp79.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-door magnetic locks have two parts: one secures on the door frame, while the other attaches to the door itself. When the lock activates, the door is secured and will not open. These locks are often paired with access control systems to eliminate unauthorized access.
Feature
Electromagnetic Delay Egress Delayed Egress Opening Action Electromagnetic Aluminum Amp Draw @ 12V 1500mA Amp Draw @ 24V 850mA Input Voltage 12/24V DC Features Alternating Verbal Message Blind and Hearing Impaired Accessible Verbal Countdown and Alarm Tone Holding Force (Lb.) 1 650 Armature Length (In.) 2 3/8 in Armature Width (In.) 9/16 in Armature Depth (In.) 7 3/8 in 15 to 30 sec Release Delay

Ulasan Produk

Tidak ada ulasan