RUBBERMAID COMMERCIAL PRODUCTS Dual-Handle Utility Cart with Lipped Plastic Shelves

Sebelum PPN:
Rp5.999.900 - Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These utility carts have handles at the front and back of the carts and can be pushed from either side, allowing them to maneuver in tight spaces. The carts have plastic shelves with a short lip that keeps items from sliding off them. Heavy items don't have to be lifted very far to clear the shelves' short lip.
Feature
Dual-Handle Utility Cart with Lipped Plastic Shelves Number of Shelves 3 Lip Style 4-Sided Lipped Load Capacity 300 lb Shelf Length 40 in Shelf Width 20 in Top Shelf Height 37 3/4 in Distance Between Shelves 11 3/4 in Distance Between Top and Middle Shelf 11 3/4 in Distance Between Middle and Bottom Shelf 11 3/4 in Handle Type (2) Raised Handle Height 37 7/8 in Caster Brake Type No Brake Included Caster Wheel/Tread Material Elastomer Caster Wheel Dia 4 in

Ulasan Produk

Tidak ada ulasan