RUBBERMAID COMMERCIAL PRODUCTS Dry Pad

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microfiber mop pads attach to a flat mop frame that has hook-and-loop fastener strips. Hook-and-loop fasteners provide fast, secure attachment and efficient removal of mop pads.
Feature
Dry Pad Overall Width 5 in Overall Length 18 in Color White Material Microfiber Series Hygen Antimicrobial Yes Compatible Grainger Part Number 43WX68 5MU87 Compatible Manufacturer Part Number 1863893 FGQ56000YL00 Features Polyester Scrubbing Stripes Compatible with Common Disinfectants Low Linting Removes 99.7 Percent of Tested Viruses and Bacteria Product Type Dry Mop Pad Standards GSA CID A-A-59323A Package Quantity 150

Ulasan Produk

Tidak ada ulasan