Rothenberger Drain Cleaning Cutter

Sebelum PPN:
Rp4.799.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drain Cleaning Cutter Head Type 4-Blade Cutter Compatible Cleaner Series R600 RODRUM S Connection Size 5/8 in Maximum Drain Line Inside Diameter 2 15/16 in Minimum Drain Line Inside Diameter 1 3/8 in Product Type Cutters Compatible Cleaner Manufacturer Part Number 1000001711 1000001712 1000001713 1000001714 72676 72863V 72869V Application Janitorial Services Pipe Cleaners Plumbers Cutter Type 4-Blade Cutter For Use With 5/8 in Spirals Head Width/Diameter 35 mm

Ulasan Produk

Tidak ada ulasan