VERSA-MATIC Double Diaphragm Pump

Sebelum PPN:
Rp37.999.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum housing air-operated double diaphragm pumps are lightweight, mildly resistant to chemicals, and suited for applications that require the pump to be relocated often. They're used for dewatering in mining applications or for transferring oil, paint, and gas.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 50 scfm Air Intake Connection Size 3/8 in Air Intake Connection Type NPT Check Seat Material Aluminum Diaphragm Material Buna-N Feet of Head (Maximum) 320 ft Flow Rate (Maximum) 49 gpm Manifold Connection Single Port Media Discharge Connection Size 1 in Media Discharge Connection Type NPT Media Discharge Location Center Top Media Intake Connection Size 1 in Media Intake Connection Type NPT Media Intake Location Bottom Center

Ulasan Produk

Tidak ada ulasan