NATIONAL GUARD Door Astragal

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Door astragals mount on the interior or exterior side of double doors to form a seal that prevents drafts from entering interior spaces.
Feature
Door Astragal Insert Type Looped Insert Material Neoprene Insert Color Black Insert Size 3/4 in Flange Material Aluminum Flange Color Tan Flange Finish Powder Coated Flange Height Not Applicable Flange Width 5/8 in Flange Thickness 0.125 in Overall Length 7 ft Overall Width 1 3/8 in Overall Height 1 1/4 in Stays Flexible to -20 Degrees to 200 Degrees F Projection 3/16 in Mounting Type Surface Max Door Gap 1 1/2 in For Use With 84 in H Doors

Ulasan Produk

Tidak ada ulasan