WATTS Dome Strainer

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Domes and cages cover roof drains and allow water to flow freely into them, but filter out dirt and debris that might damage or clog connected piping.
Feature
Dome Strainer Product Type Dome Strainer Overall Diameter 11 1/2 in Material Plastic Installation Type Clamp Color Gray Grate Surface Type Slotted Shape Round ADA Compliant No Overall Height 7 in For Use with Drain Type Roof Drain Drain Style Round

Ulasan Produk

Tidak ada ulasan