PATTERSON Dock Fan (Kipas Dock)

Sebelum PPN:
Rp31.999.900 - Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-velocity industrial wall-mount fans have a high-rpm motor and a tubular housing for pushing air at higher speeds over longer distances than fans with a standard open-housing design. They provide more coverage than a typical industrial fan for cooling long aisles and large areas in warehouses and manufacturing plants. These air circulators can be suspended from a ceiling or mounted to a wall in areas with limited floor space. They have a totally enclosed motor to keep out dirt and dust.
Feature
Dock Fan Non-Oscillating Voltage 115V AC 1 Phase Motor HP 1/2 hp Fan Mounting Location Ceiling Wall Sound Level 75 dB @ 3 ft Max Ambient Temp 104 Degrees F Hz 50/60 Hz Watts 28 W Drive Type Direct Drive Height 17 1/2 in Width 16 in

Ulasan Produk

Tidak ada ulasan