QUANTUM STORAGE SYSTEMS Divider Box

Sebelum PPN:
Rp239.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic ESD static-control divider boxes have slots along their interior walls that fit dividers and create segmented compartments to organize small items within one box. Their conductive plastic construction is sturdy, reusable, and easy to clean.
Feature
Divider Box Color Black Divider Color Not Applicable Electrostatic Discharge Electrostatic Discharge Conductive Includes Dividers Dividers Not Included Includes Lid Lid Not Included Material Plastic Nestable Not Nesting Capable Number of Dividers Not Applicable Number of Long Divider Slots 6 Number of Short Divider Slots 6 Overall Height 8 in Overall Length 22 1/2 in Overall Width 17 1/2 in Surface Resistivity Less than 1 x 10¿ ohm/sq Volume Capacity 1.39 cu ft

Ulasan Produk

Tidak ada ulasan

Halaman Terkait