PURELL Dispenser Floor and Wall Protector

Sebelum PPN:
Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories catch and contain drips, preventing slip hazards. They also provide increased flexibility for mounting and storage of dispensers and containers.
Feature
Dispenser Floor and Wall Protector Color White Compatible with Manufacturer Model Number 4121-06 Finish Plastic For Dispenser Type Manual Overall Depth 3 7/8 in Overall Height 6 in Overall Width 4 5/8 in Product Type Floor and Wall Protector Series Shield Standards ADA Compliant Compatible with Grainger Part Number 60LY61 Package Quantity 18

Ulasan Produk

Tidak ada ulasan