SQUARE D Disconnect Switch

Sebelum PPN:
Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fusible disconnect-switch assemblies support fuses to protect against electrical overload or shorts. Fusible disconnect switches shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment. Assemblies are the bodies of disconnect switches where contacts attach, and they open and close circuits to disconnect and connect power downstream. Fuses are sold separately.
Feature
Disconnect Switch Contact Form 3PST Current Rating 100 A Depth 16 in Duty Standard For Fuse Class Class H Class J Class K Class R Handle Color Gray Height 7 in Horsepower @ 240V AC 25 hp Horsepower @ 480V AC 50 hp Horsepower @ 600V AC 30 hp Housing Material Non-Metallic Includes Fuse Holder Handle Mounting Hardware Operating Mechanism IP Rating IP69 Mounting Style Flange Neutral Assembly Included No Number of Poles 3 Number of Wires 3 Phase Three

Ulasan Produk

Tidak ada ulasan