Schneider Disconnect Switch

Sebelum PPN:
Rp2.399.900 - Rp9.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN-rail- and panel-mounted disconnect switch assemblies open and close circuits to turn power on/off to industrial equipment, motors, and electrical systems. DIN-rail-mounted switch assemblies secure on DIN-rails. They help save space and keep wires tidy in electrical enclosures. Panel-mounted disconnect switches install through cutouts in control panels. Their user-interfacing side is visible on the outside while protecting their socket connection on the inside.
Feature
Disconnect Switch Current Rating 125 A Depth 4 in For Fuse Class Not Applicable Handle Color Gray Height 3 in Includes Handle Padlock Mounting Style DIN Rail Number of Poles 3 Phase Three Protection Method Non-Fusible

Ulasan Produk

Tidak ada ulasan