WEILER Disc Brush Drive Arbor

Sebelum PPN:
Rp8.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coolant-through disc brush arbors have a hole through the center of the shaft to allow coolant to flow through the brush to lubricate the surface and reduce heat buildup that can slow processing and discolor surfaces.
Feature
Disc Brush Drive Arbor Abrasive Mounting Connector Size 1 1/4 in Abrasive Mounting Connector Type Unthreaded Hole Tool Mounting Connector Size 3/4 in Tool Mounting Connector Type Straight Shank Overall Length 2 3/4 in Product Type Disc Brush Drive Arbor Outside Flange Diameter 2 7/8 in Compatible Wheel Diameter (Maximum) 5 in Compatible Wheel Diameter (Minimum) 3 in Maximum Operating Speed 2 500 RPM

Ulasan Produk

Tidak ada ulasan