PFERD Disc Backup Pad

Sebelum PPN:
Rp889.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-cooled fiber disc backing pads have gaps that allow air to move through the backing pad to keep the disc and surface cooler. Reducing surface heat extends abrasive life and reduces the risk of damaging heat-sensitive materials.
Feature
Disc Backup Pad Abrasive Mount Type Quick Change Connector Size 5/8 In.-11 Connector Type Threaded Hole Number of Vacuum Holes Non-Vacuum Overall Diameter 4 1/2 in

Ulasan Produk

Tidak ada ulasan