ORION Dilution Tank and Trap (Tangki Dilusi)

Sebelum PPN:
Rp15.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dilution tanks protect sewer systems and the environment from harmful waste. These tanks dilute or neutralize harmful acids, chemicals, or corrosives in wastewater before it is discharged into sewers. They are often used in municipal water treatment facilities and chemical treatment plants.
Feature
Dilution Tank and Trap Product Type Dilution Tank Overall Width 9 in Color Black Tank Capacity 1.5 gal Standards ASTM D-1248 Neutralization Method Dilution Limestone Chips Includes Cleanout Yes Holding Temperature Continuous 180 Degrees F Holding Temperature Intermitted 212 Degrees F Outlet Pipe Size 2 in Inlet Pipe Size 1 1/2 in Material Plastic Overall Length 12 1/8 in

Ulasan Produk

Tidak ada ulasan