ZURN Dilution Tank (Tangki Dilusi)

Sebelum PPN:
Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dilution Tank Product Type Dilution Tank Overall Width 6 1/4 in Color Black Overall Diameter 6 1/4 in Tank Capacity 1 gal Standards NSF Neutralization Method PHIX Media Includes Cleanout No Holding Temperature Continuous 180 Degrees F Holding Temperature Intermitted 160 Degrees F Outlet Pipe Size 1 1/2 in Inlet Connection Type Compression Inlet Pipe Size 1 1/2 in Material Plastic Includes Lower Sediment Collection Chamber Removable Upper Neutralization Chamber

Ulasan Produk

Tidak ada ulasan