ORION Dilution Tank (Tangki Dilusi)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dilution tanks protect sewer systems and the environment from harmful waste. These tanks dilute or neutralize harmful acids, chemicals, or corrosives in wastewater before it is discharged into sewers. They are often used in municipal water treatment facilities and chemical treatment plants.
Feature
Dilution Tank Product Type Dilution Tank Overall Depth 11 3/4 in Overall Width 7 1/2 in Color Black Inlet Connection Gender Female Outlet Connection Gender Female Tank Capacity 1 gal Standards ASTM D-1248 Neutralization Method Dilution Includes Cleanout No Holding Temperature Continuous 180 Degrees F Holding Temperature Intermitted 212 Degrees F Outlet Pipe Size 1 1/2 in Inlet Connection Type Threaded Outlet Connection Type Threaded Inlet Pipe Size 1 1/2 in Material Plastic

Ulasan Produk

Tidak ada ulasan