Mitutoyo Digital Readout Scale & Counter DRO Mill Kit

Sebelum PPN:
Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DRO (digital readout) counter and scale kits help improve precision in machining tasks, reduce setup time, and increase efficiency. These kits are commonly used in general machining, milling, and lathe operations, ensuring consistent and accurate measurements.
Feature
Digital Readout Scale Counter DRO Mill Kit Resolution 0.0001 in IP Rating IP67 Data Output Type Cabled Detection Type Electromagnetic Induction Effective Range 36 in x 16 in Maximum Measurement - Inch 36 in Beam Thickness 0 in Compatible Interface or Counter KA-200 Display Type LED For Use With Lathes Milling Machines Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis (2) Linear Scales Counter Tray Mounting Brackets Includes Signal Cable Yes Overall Length 36 in

Ulasan Produk

Tidak ada ulasan